Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces KRAMER 3636634, 25 micron, Inside-Out
Mfr # MF0066022
Zoro # G3054306
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand KRAMER
- Replaces OEM Part 3636634
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0066022
- Zoro # G3054306
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.11 |
Details
Replaces OEM Brand | KRAMER |
Replaces OEM Part | 3636634 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.52 |
OD Bottom | 3.52 |
ID Top | 1.6 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | KRAMER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0728918 replaces OEM 0003636634 by KRAMER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 13.11in OD Top: 3.52in OD Bottom: 3.52in ID Top: 1.6inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER FLUID POWER Hydraulic Cylinder, 32mm Bore, 50mm Stroke (32 TNCHE3T9A x 50.00)
- SPEEDAIRE Maintenance Kit, For 4NMJ1, 4NMJ2 (5CJF8)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, 13.5 fl. oz., Aerosol Can (53F212)
- WESTWARD Grease Fitting, Straight, SS, 33/64" L, PK10 (52NZ78)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CGV, 40 micron, Outside-In (MF0594713)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31103, 10 micron, Outside-In (MF0502894)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG398, 10 micron, Inside-Out (MF0066067)
- Main Filter Hydraulic Filtration