Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces KRAMER 3636031, Suction, 10 micron, Inside-Out
Mfr # MF0065924
Zoro # G2915800
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand KRAMER
- Replaces OEM Part 3636031
- Filter Rating (Microns) 10
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065924
- Zoro # G2915800
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 8.93 |
Details
Filter Style | Suction |
Replaces OEM Brand | KRAMER |
Replaces OEM Part | 3636031 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 1.98 |
ID Bottom | 1.98 |
Collapse Pressure | 73 |
Micron Rating | 10 |
OEM Replacement Brand | KRAMER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8 |
Product Media | Cellulose |
Cellulose | Suction |
Description
Main Filter MF0432431 replaces OEM 3636031 by KRAMER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 8.93in OD Top: 3.268in OD Bottom: 3.268in ID Top: 1.98in ID_Bottom: 1.98inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HE.17 (HE.)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.878 in OD x 1/4 in W, Nitrile Lip (12384)
- IGUS Flanged Bearing, 3/16 IDx3/16 In L, PK5 (MYI-03-03)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (927725Q)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S222T250, Suction, 250 micron, Inside-Out (MF0065771)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG050M90A, Suction, 125 micron (ZX-CSG050M90A)
- Main Filter Hydraulic Suction Filters