Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces KRALINATOR L965A, 5 micron, Outside-In, Cellulose
Mfr # MF0592537
Zoro # G2749377
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand KRALINATOR
- Replaces OEM Part L965A
- Filter Rating (Microns) 5
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0592537
- Zoro # G2749377
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.96 |
Details
Replaces OEM Brand | KRALINATOR |
Replaces OEM Part | L965A |
Filter Rating (Microns) | 5 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44232 |
Seal Type | Buna |
OD Top | 3.54 |
OD Bottom | 3.54 |
ID Top | 1.97 |
ID Bottom | 1.97 |
Micron Rating | 5 |
OEM Replacement Brand | KRALINATOR |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Cellulose |
Description
Main Filter MF0326663 replaces OEM L965A by KRALINATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Buna Height: 9.92in OD Top: 3.54in OD Bottom: 3.54in ID Top: 1.97in ID_Bottom: 1.97inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 40 μm. 3/8" fittings; bronze filter. Large (PPDF-50-3/8-3/8-B40)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- BROAN Motor (99080251)
- NTN NTN 6203Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203Z)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- MAIN FILTER HYUNDAI 31E34527 Replacement/Interchange Hydraulic Filter (MF0896557)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- Main Filter Hydraulic Filtration