Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces KOMATSU 79671973, 40 micron, Outside-In, Polyester
Mfr # MF0579565
Zoro # G2900750
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand KOMATSU
- Filter Rating (Microns) 40
- Filter Media Polyester
- Flow Direction Outside-In
- Beta Ratio 1 50/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0579565
- Zoro # G2900750
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 2.83 |
Details
Replaces OEM Brand | KOMATSU |
Replaces OEM Part | 79671973 |
Filter Rating (Microns) | 40 |
Filter Media | Polyester |
Flow Direction | Outside-In |
Beta Ratio 1 | 50/40 |
Seal Type | Buna |
OD Top | 5.28 |
OD Bottom | 5.28 |
ID Top | 3.6 |
ID Bottom | 3.6 |
Collapse Pressure | 100 |
Micron Rating | 40 |
OEM Replacement Brand | KOMATSU |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Polyester |
Description
Main Filter MF0587501 replaces OEM 79671973 by KOMATSU and is compatible in fit, form and function.Filter Technical Specifications Product Media: Polyester Micron Rating: 40 Seal Type: Buna Height: 2.83in OD Top: 5.28in OD Bottom: 5.28in ID Top: 3.6in ID_Bottom: 3.6inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1328mm PL, T166 (D1328-8M-20)
- FASCO Direct Drive Blower Motor, 1/4 HP (D725)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- MAIN FILTER STAUFF RTE47G10B Replacement/Interchange Hydraulic Filter (MF0062343)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL101N1, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces KRAMER 3636634, 25 micron, Inside-Out, Glass (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE409100, 150 micron, Outside-In (MF0066317)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces WIX R17F10C, 10 micron, Outside-In, Cellulose (MF0592836)
- Main Filter Hydraulic Filtration