Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces KOMATSU 69440900, 200 micron, Outside-In, Wire Mesh
Mfr # MF0579332
Zoro # G2897366
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand KOMATSU
- Replaces OEM Part 69440900
- Filter Rating (Microns) 200
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0579332
- Zoro # G2897366
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.17 |
Details
Replaces OEM Brand | KOMATSU |
Replaces OEM Part | 69440900 |
Filter Rating (Microns) | 200 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 3.76 |
OD Bottom | 3.76 |
ID Top | 0.59 |
ID Bottom | 2.7 |
Micron Rating | 200 |
OEM Replacement Brand | KOMATSU |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0587499 replaces OEM 69440900 by KOMATSU and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 200 Seal Type: Buna Height: 12.17in OD Top: 3.76in OD Bottom: 3.76in ID Top: 0.59in ID_Bottom: 2.7inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Ball Valve QH-QS-4-1/8 (QH-QS-4-1/8)
- DODGE Couplings/Flex Clutch, PX80 PARA-FLEX NEOPRENE ELEMENT (PX80 PARA-FLEX NEOPRENE ELEMENT)
- INTERSTATE PNEUMATICS Assembly 1/4 Inch MPT Mini Ball Drain Valve - Brass (VP40B)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4MV)
- MAIN FILTER Hydraulic Filter, replaces WIX R03F10C, 10 micron, Outside-In (MF0238361)
- MAIN FILTER PARKER 937935Q Replacement/Interchange Hydraulic Filter (MF0604626)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431355, 55 micron, Outside-In, Wire Mesh (MF0434507)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41803, 3 micron, Outside-In (MF0592800)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST7752, 50 micron, Outside-In, Wire Mesh (MF0066297)
- Main Filter Hydraulic Filtration