Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces KOBELCO YN50V01001S00S, 60 micron, Outside-In, Wire Mesh
Mfr # MF0490003
Zoro # G2894922
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand KOBELCO
- Replaces OEM Part YN50V01001S00S
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0490003
- Zoro # G2894922
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 1.97 |
Details
Replaces OEM Brand | KOBELCO |
Replaces OEM Part | YN50V01001S00S |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Collapse Pressure | 145 |
Micron Rating | 60 |
OEM Replacement Brand | KOBELCO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.204 |
Product Media | Wire Mesh |
Description
Main Filter MF0490002 replaces OEM YN50V01001S00S by KOBELCO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Viton Height: 1.97in OD Top: 1.65in OD Bottom: 1.65in ID Top: 0.9inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- KOYO Tapered Roller, 30mm Bore, 72mm OD (30306JR)
- GATES Metric-Power V-Belts, XPA2082 (XPA2082)
- TERRE PRODUCTS Toro 99-3621 Exmark 99-3621 Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (32400150)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- MAIN FILTER Hydraulic Filter, replaces TCM 214A752081, 10 micron, Inside-Out, Cellulose (MF0066230)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CGV, 40 micron, Outside-In (MF0594713)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO P351A0360W, 257 micron, Outside-In, Wire Mesh (MF0066303)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- MAIN FILTER STAUFF RTE47G10B Replacement/Interchange Hydraulic Filter (MF0062343)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- Main Filter Hydraulic Filtration