Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces KOBELCO FZJ3180K001B, 25 micron, Outside-In
Mfr # MF0592783
Zoro # G3108529
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand KOBELCO
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
- Beta Ration 2 1000/26.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592783
- Zoro # G3108529
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.37 |
Details
Replaces OEM Brand | KOBELCO |
Replaces OEM Part | FZJ3180K001B |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.25 |
OD Bottom | 3.25 |
ID Top | 1.65 |
Collapse Pressure | 235 |
Micron Rating | 25 |
OEM Replacement Brand | KOBELCO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.95 |
Product Media | Glass |
Description
Main Filter MF0725782 replaces OEM FZJ3180K001B by KOBELCO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.37in OD Top: 3.25in OD Bottom: 3.25in ID Top: 1.65inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-5/8-XB)
- D&D 52" Outside Length, 3/8" Top Width, 1 Ribs (3VX520)
- ZORO SELECT Sleeve Bearing, 1 1/4 in Bore, PTFE Steel (ZUSAB-PB-914)
- DAYTON 2/B55 Banded V-Belt, 58-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G881)
- MAIN FILTER PARKER 938774Q Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER INGERSOLL RAND PI421525VGHRE Replacement/Interchange Hydraulic Filter (MF0060995)
- MAIN FILTER Hydraulic Filter, replaces MARVEL 6763867110, 10 micron, Outside-In, Cellulose (MF0066238)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- Main Filter Hydraulic Filters