Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces KAESSBOHRER 8216540319, 25 micron, Inside-Out, Glass
Mfr # MF0066022
Zoro # G2798252
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand KAESSBOHRER
- Replaces OEM Part 8216540319
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066022
- Zoro # G2798252
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.11 |
Details
Replaces OEM Brand | KAESSBOHRER |
Replaces OEM Part | 8216540319 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.52 |
OD Bottom | 3.52 |
ID Top | 1.6 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | KAESSBOHRER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0114113 replaces OEM 8216540319 by KAESSBOHRER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 13.11in OD Top: 3.52in OD Bottom: 3.52in ID Top: 1.6inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Rubber Foot Pad, Rubber (15710)
- MTD Hose-Return (727-0443)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3406M)
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass (MF0099374)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04961, 25 micron, Outside-In (MF0066185)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces WIX R16E25C, 25 micron, Outside-In (MF0066255)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- Main Filter Hydraulic Filters