Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces KAESSBOHRER 8216533305, Suction, 10 micron, Inside-Out
Mfr # MF0065924
Zoro # G2915292
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand KAESSBOHRER
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065924
- Zoro # G2915292
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 8.93 |
Details
Filter Style | Suction |
Replaces OEM Brand | KAESSBOHRER |
Replaces OEM Part | 8216533305 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
OD Top | 3.27 |
OD Bottom | 3.27 |
ID Top | 1.98 |
ID Bottom | 1.98 |
Collapse Pressure | 73 |
Micron Rating | 10 |
OEM Replacement Brand | KAESSBOHRER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8 |
Product Media | Cellulose |
Cellulose | Suction |
Description
Main Filter MF0432430 replaces OEM 8216533305 by KAESSBOHRER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 8.93in OD Top: 3.268in OD Bottom: 3.268in ID Top: 1.98in ID_Bottom: 1.98inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (SAS 1 3/4)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E680 (30E680)
- SKF SKF 6308RS, Single Row Ball Bearings (6308RS)
- MAXIM Birotational Motor 4 Bolt Flange, 3.15 Id, 1150 Rpm, 2031 PSI, 1/2 NPT (271400)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 927736, Suction, 10 micron (ZX-927736)
- Main Filter Hydraulic Filtration