Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces JOHN DEERE AT312905, Return Line, 10 micron, Outside-In
Mfr # MF0592845
Zoro # G3050200
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand JOHN DEERE
- Replaces OEM Part AT312905
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592845
- Zoro # G3050200
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Return Line |
Replaces OEM Brand | JOHN DEERE |
Replaces OEM Part | AT312905 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.46 |
OD Bottom | 3.46 |
ID Top | 1.58 |
ID Bottom | 1.58 |
Collapse Pressure | 449 |
Micron Rating | 10 |
OEM Replacement Brand | JOHN DEERE |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 3.157 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0723497 replaces OEM AT312905 by JOHN DEERE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 12.91in OD Top: 3.46in OD Bottom: 3.46in ID Top: 1.58in ID_Bottom: 1.58inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Twist Lock Universal Coupler, 1"FNPT, PK10 (1864)
- NEVER-SEEZ Never-Seez NSBT-8 Regular Brush Top 8oz. (NSBT-8)
- SOLBERG Element, Intake Filter (18P)
- GOODMAN 0131P00010Sp Fan Motor, Indoor (0131P00010)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB11NCC, Return Line, 10 micron, Outside-In (MF0579361)
- MAIN FILTER Hydraulic Filter, replaces WIX R41D03NV, Return Line, 3 micron, Outside-In (MF0577474)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TX3D10, Return Line, 10 micron, Inside-Out (MF0063398)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171540, Return Line, 25 micron, Outside-In (MF0062315)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262934, Return Line, 25 micron, Outside-In (MF0064418)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY9431, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG448, Return Line, 10 micron, Outside-In (MF0432953)
- Main Filter Hydraulic Filtration