Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces INTERNORMEN 325068, Pressure Line, 25 micron, Outside-In
Mfr # MF0604778
Zoro # G8550780
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0604778
- Zoro # G8550780
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.22 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 325068 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44221 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 3045 |
Micron Rating | 25 |
OEM Replacement Brand | INTERNORMEN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.53 |
Product Media | Wire Mesh |
Description
Main Filter MF0604779 replaces OEM 325068 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 6.22in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1" Rod or 1-1/4" Piston Bore (ZUSASES-12)
- SHURHOLD Snap Stick Snap & Zipper Lubricant (251)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH43)
- MTD Belt-V .715 X 48.5 (954-0370)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30196, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces WIX D11B10GAV, Pressure Line, 10 micron, Outside-In (MF0306450)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9096, Pressure Line, 5 micron, Outside-In (MF0059560)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP1351A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058606)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1320D010BH4HCV, Pressure Line, 10 micron, Outside-In (MF0060083)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268873, Pressure Line, 10 micron, Outside-In (MF0436034)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron, Outside-In (MF0058712)
- Main Filter Hydraulic Filtration