Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces INTERNORMEN 314169, Pressure Line, 25 micron, Outside-In
Mfr # MF0435880
Zoro # G700671620
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 314169
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0435880
- Zoro # G700671620
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.85 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 314169 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.752 |
OD Bottom | 1.752 |
ID Top | 0.87 |
Collapse Pressure | 3045 |
Micron Rating | 25 |
OEM Replacement Brand | INTERNORMEN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Product Media | Glass |
Description
Main Filter MF0435878 replaces OEM 314169 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 3.85in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-20 (640-8MGT-20)
- MARTIN SPROCKET & GEAR Spk Roller Ds A, DS60A15 (DS60A15)
- TRITAN Bearings, Shielded, 3.00mm Bore Dia., 51 lb (SSRI418 ZZ SRL)
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392A25AN, Pressure Line, 25 micron, Outside-In (MF0059218)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566395, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces FLUID POWER EXPRESS FA070167, Pressure Line, 25 micron, Outside-In (MF0058766)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7796, Pressure Line, 10 micron, Outside-In (MF0059664)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB33NCC, Pressure Line, 10 micron, Outside-In (MF0058790)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300403, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3081703, Pressure Line, 3 micron, Outside-In (MF0576056)
- Main Filter Hydraulic Pressure Line Filters