Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces INTERNORMEN 312680, Return Line, 80 micron, Outside-In
Mfr # MF0430210
Zoro # G8518206
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 80
- Flow Direction Outside-In
- Beta Ratio 1 2/80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0430210
- Zoro # G8518206
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 6.53 |
Details
Filter Style | Return Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 312680 |
Filter Rating (Microns) | 80 |
Flow Direction | Outside-In |
Beta Ratio 1 | 2/80 |
Seal Type | Viton |
OD Top | 2.95 |
OD Bottom | 2.95 |
ID Top | 1.77 |
By Pass Valve Setting (PSI) | 29 |
Collapse Pressure | 232 |
Micron Rating | 80 |
Max. Pressure (PSI) | 29 |
OEM Replacement Brand | INTERNORMEN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.6 |
Product Media | Wire Mesh |
Description
Main Filter MF0430209 replaces OEM 312680 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 80 Seal Type: Viton Height: 6.53in OD Top: 2.953in OD Bottom: 2.953in ID Top: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 72-88 MFD, 220-250V (6FLW8)
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 2 HP (A55-3-BP60)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D100W, Pressure Line, 10 micron, Outside-In (MF0576229)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- MAIN FILTER Hydraulic Filter, replaces OMT CR091F10R, Return Line, 10 micron, Outside-In (MF0062263)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER SBF84008Z25V, Return Line, 25 micron, Outside-In (MF0062935)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35221, Return Line, 10 micron, Outside-In (MF0062368)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020BN4HC, Return Line, 25 micron, Outside-In (MF0064289)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P569276, Return Line, 5 micron, Outside-In (MF0062308)
- MAIN FILTER Hydraulic Filter, replaces WIX R72E10GV, Return Line, 10 micron, Outside-In (MF0064287)
- MAIN FILTER Hydraulic Filter, replaces GENIE 52627, Return Line, 10 micron, Outside-In (MF0062273)
- Main Filter Hydraulic Return Line Filters