Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces INTERNORMEN 312639, Pressure Line, 40 micron, Outside-In
Mfr # MF0435960
Zoro # G8504109
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 40
- Flow Direction Outside-In
- Beta Ratio 1 1/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0435960
- Zoro # G8504109
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.18 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 312639 |
Filter Rating (Microns) | 40 |
Flow Direction | Outside-In |
Beta Ratio 1 | 1/40 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 305 |
Micron Rating | 40 |
OEM Replacement Brand | INTERNORMEN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.7 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0435957 replaces OEM 312639 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Viton Height: 6.18in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX PROFESSIONAL Max Professional DG-002-114 Max Pro Di-Electric Grease 10 oz - Pack of 12 (DG-002-114)
- SKF Single Row Ball Bearings (16006)
- BSC PREFERRED V-Belt, Cogged 5/8 X 59 (5VX590)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 17.75 Mm W; Double Sealed (88504)
- MAIN FILTER Hydraulic Filter, replaces PARKER 976191, Pressure Line, 3 micron, Outside-In (MF0059694)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8330DRG40, Pressure Line, 40 micron, Outside-In (MF0061013)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P502540, Pressure Line, 10 micron, Outside-In (MF0061223)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD725, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces WIX D43A10GAV, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKS8H, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MFS180910, Pressure Line, 10 micron, Outside-In (MF0059473)
- Main Filter Hydraulic Filtration