Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces INTERNORMEN 311433, Pressure Line, 10 micron, Outside-In
Mfr # MF0435858
Zoro # G8512350
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0435858
- Zoro # G8512350
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.85 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 311433 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | INTERNORMEN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Glass |
Description
Main Filter MF0435853 replaces OEM 311433 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 3.85in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- DIXON Mini Worm Gear Clamp, SS, 14/64"-40/64" (MAH4)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #24, 10/Bx (23388)
- LOC-LINE Flat Slot 40 Nozzle, Black, 1/4", PK20 (49451-BLK)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT204010, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron, Outside-In (MF0058712)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330D074WV, Pressure Line, 80 micron, Outside-In (MF0576319)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932653Q, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260904, Pressure Line, 3 micron, Outside-In (MF0060140)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932678Q, Pressure Line, 6 micron (ZX-932678Q)
- Main Filter Hydraulic Filtration