Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces INTERNORMEN 300298, Return Line, 10 micron, Outside-In
Mfr # MF0578007
Zoro # G8555306
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578007
- Zoro # G8555306
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 13.74 |
Details
Filter Style | Return Line |
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 300298 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 5.59 |
OD Bottom | 5.59 |
ID Top | 3.35 |
By Pass Valve Setting (PSI) | 29 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 29 |
OEM Replacement Brand | INTERNORMEN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 7 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0430892 replaces OEM 300298 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 13.74in OD Top: 5.591in OD Bottom: 5.591in ID Top: 3.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A39 Outside41.2 Pitch40.3 (42W384)
- CLIMAX METAL PRODUCTS M1C-13-S Metric One-Piece Clamping Collar (M1C-13-S)
- LUBRIPLATE Sfgo Ultra 100, 5 Gal Pail, H-1/Food Grade Synthetic Fluid (L0983-060)
- TITAN PRO Round Motor Dual Run Capacitr, 440-370VAC (TRCFD603)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R722G01, Return Line, 1 micron, Inside-Out (MF0509401)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER SBF0500RZ10B, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005927, Return Line, 10 micron, Outside-In (MF0487500)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23470, Return Line, 125 micron, Outside-In (MF0577080)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937732, Return Line, 10 micron, Inside-Out (MF0063742)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937782Q, Return Line, 10 micron, Inside-Out (MF0063475)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QZ5V, Return Line, 5 micron, Outside-In (MF0062911)
- Main Filter Hydraulic Filtration