Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces IKRON HHC01241, Return Line, 3 micron, Outside-In
Mfr # MF0062293
Zoro # G8924364
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand IKRON
- Replaces OEM Part HHC01241
- Filter Rating (Microns) 3
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062293
- Zoro # G8924364
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.24 |
Details
Filter Style | Return Line |
Replaces OEM Brand | IKRON |
Replaces OEM Part | HHC01241 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.16 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 3 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | IKRON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.471 |
Product Media | Glass |
Description
Main Filter MF0617640 replaces OEM HHC01241 by IKRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA1CL)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Black (RSG200-15CE-G)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M214SS-024-D)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1120mm L - 8MGT-1120-36 (360G8M1120)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3830DGBB16, Return Line, 1 micron, Outside-In (MF0425939)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR240D20V, Return Line, 20 micron, Outside-In (MF0064095)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 749205, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T250B, Return Line, 250 micron, Outside-In (MF0592821)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 03DL1253VG16EP, Return Line, 3 micron, Outside-In (MF0065281)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03667, Return Line, 40 micron, Inside-Out (MF0063484)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN4HC, Return Line, 10 micron, Outside-In (MF0064359)
- Main Filter Hydraulic Filtration