Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces IKRON HF41040195ASMS090GMA, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062245
Zoro # G8925554
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand IKRON
- Filter Rating (Microns) 125
- Flow Direction Outside-In
- Height 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062245
- Zoro # G8925554
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 9.25 |
Thread Size | 2.5 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | IKRON |
Replaces OEM Part | HF41040195ASMS090GMA |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
OD Top | 5.12 |
OD Bottom | 5.12 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.2 |
Product Media | Wire Mesh |
OEM Replacement Brand | IKRON |
Filter Type | Suction Strainer |
Description
Main Filter MF0424152 replaces OEM HF41040195ASMS090GMA by IKRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 9.25in OD Top: 5.118in OD Bottom: 5.118inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (01007)
- NTN Tapered Roller Bearing Cone, LM102949 (LM102949)
- OETIKER Hose Clamp, Steel, Nom.Size. 1/4 In., PK100 (10100004-100)
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ101BDCB, Suction Strainer, 250 micron, Outside-In (MF0423518)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2058639, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS111N3T60, Suction Strainer, 60 micron, Outside-In (MF0062080)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI FIOA130, Suction Strainer, 125 micron, Outside-In (MF0062197)
- MAIN FILTER Hydraulic Filter, replaces WIX F10C250B7T, Suction Strainer, 250 micron, Outside-In (MF0062213)
- MAIN FILTER Hydraulic Filter, replaces UFI ESA22B06WMF, Suction Strainer, 125 micron, Outside-In (MF0062173)
- MAIN FILTER Hydraulic Filter, replaces WIX S98E250TA, Suction Strainer, 250 micron, Outside-In (MF0588507)
- Main Filter Hydraulic Filtration