Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces HYSTER 376066, 25 micron, Inside-Out, Cellulose
Mfr # MF0066156
Zoro # G2776397
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYSTER
- Replaces OEM Part 376066
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066156
- Zoro # G2776397
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.7 |
Details
Replaces OEM Brand | HYSTER |
Replaces OEM Part | 376066 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 1.24 |
ID Bottom | 1.56 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | HYSTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.469 |
Product Media | Cellulose |
Description
Main Filter MF0179490 replaces OEM 376066 by HYSTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 18.7in OD Top: 3.94in OD Bottom: 3.94in ID Top: 1.24in ID_Bottom: 1.56inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-GTAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (129178)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/16 In (P1 X 1 3/16)
- INGERSOLL-RAND Motor, 10HP, 230/460V (47225594)
- SMARTPARTS Stainless Steel Band Clamp, 2-3/4" (310275)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163438, 25 micron, Outside-In (MF0066226)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG398, 10 micron, Inside-Out (MF0066067)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- MAIN FILTER MP FILTRI HP0651A10AN Replacement/Interchange Hydraulic Filter (MF0058358)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- Main Filter Hydraulic Filtration