Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYSTER 1707195, Return Line, 10 micron, Outside-in
Mfr # MF0585769
Zoro # G800672275
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYSTER
- Replaces OEM Part 1707195
- Filter Rating (Microns) 10
- Flow Direction Outside-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0585769
- Zoro # G800672275
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 10.827 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYSTER |
Replaces OEM Part | 1707195 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-in |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.72 |
OD Bottom | 3.72 |
ID Bottom | 1.579 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYSTER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Product Media | Glass |
Description
Main Filter MF0896449 replaces OEM 1707195 by HYSTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 10.827in OD Top: 3.720in OD Bottom: 3.72in ID_Bottom: 1.579inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Bulk PVC Discharge Hose, 2"x300ft. (008-0326-0080I)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-NB-RS2)
- CARLISLE BX27 Gold-Ribbon Cog-Belt (BX27)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX510, Return Line, 10 micron, Inside-Out (MF0063467)
- MAIN FILTER Hydraulic Filter, replaces EUCLID E4099538, Return Line, 5 micron, Inside-Out (MF0357607)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU250A10N, Return Line, 10 micron, Outside-In (MF0577100)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8300FKS16Z, Return Line, 10 micron, Outside-In (MF0357640)
- MAIN FILTER Hydraulic Filter, replaces GEHL 165111, Return Line, 10 micron, Outside-In (MF0432953)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR500G10B, Return Line, 10 micron, Outside-In (MF0064359)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A25HBP01, Return Line, 25 micron (ZX-MF1003A25HBP01)
- Main Filter Hydraulic Return Line Filters