Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDRECO EHP016B15B, Pressure Line, 10 micron, Outside-In
Mfr # MF0058398
Zoro # G2712091
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDRECO
- Replaces OEM Part EHP016B15B
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058398
- Zoro # G2712091
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.49 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDRECO |
Replaces OEM Part | EHP016B15B |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | HYDRECO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.7032 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0245770 replaces OEM EHP016B15B by HYDRECO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.48in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEREX Air Filter (ST073921AV)
- NOOK Screw, 11076 (11076)
- SPEEDAIRE Straight Swivel 1/2 in Hose I.D, 3/4"-16 UNF Thread (5A248)
- FESTO Coupling Socket KD3-CK-6 (KD3-CK-6)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP94L1312MB, Pressure Line, 10 micron, Outside-In (MF0059368)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P766956, Pressure Line, 25 micron, Outside-In (MF0436005)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB13NFC, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron, Outside-In (MF0059510)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB34NFB, Pressure Line, 5 micron, Outside-In (MF0058856)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932612Q, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces PARKER 935245, Pressure Line, 5 micron, Outside-In (MF0061031)
- Main Filter Hydraulic Pressure Line Filters