Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON SFE50G125A10, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062090
Zoro # G100672821
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part SFE50G125A10
- Filter Rating (Microns) 125
- Filter Media Brass Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062090
- Zoro # G100672821
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 5.47 |
Thread Size | 1 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | SFE50G125A10 |
Filter Rating (Microns) | 125 |
Filter Media | Brass Mesh |
Flow Direction | Outside-In |
OD Top | 2.52 |
OD Bottom | 2.52 |
Threads Type | NPT |
Collapse Pressure | 15 |
Micron Rating | 125 |
OEM Replacement Brand | HYDAC/HYCON |
Item | Hydraulic Filter |
Product Media | Brass Mesh |
Brass Mesh | Suction Strainer |
Description
Main Filter MF0367830 replaces OEM SFE50G125A10 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 5.47in OD Top: 2.52in OD Bottom: 2.52inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 109 RPM Nameplate RPM, 90V DC Voltage (4Z131)
- SENQCIA INSPIRE SERIES 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Box 5/8" Pit, PK10 (50HRB)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6K517)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0704SG1M90, Suction Strainer, 125 micron, Outside-In (MF0062176)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B7T60, Suction Strainer, 60 micron, Outside-In (MF0062116)
- MAIN FILTER Hydraulic Filter, replaces WIX F10C250B7T, Suction Strainer, 250 micron, Outside-In (MF0062213)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ4030MDCB10, Suction Strainer, 250 micron (MF0062147)
- MAIN FILTER Hydraulic Filter, replaces OMT SF86B112GO, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171897, Suction Strainer, 125 micron, Outside-In (MF0062233)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS162B4T60, Suction Strainer, 60 micron, Outside-In (MF0062175)
- Main Filter Hydraulic Suction Strainer Filters