Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON H650016010BN, Return Line, 10 micron, Inside-Out
Mfr # MF0063049
Zoro # G8873815
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part H650016010BN
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063049
- Zoro # G8873815
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | H650016010BN |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.8 |
OD Bottom | 3.8 |
ID Top | 2.21 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.6884 |
Product Media | Glass |
Description
Main Filter MF0319476 replaces OEM H650016010BN by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 16.81in OD Top: 3.795in OD Bottom: 3.795in ID Top: 2.205inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6309RS, Single Row Ball Brgs, 6309RS (6309RS)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- CARTER BEARINGS .625", Bronze Bushing Cam Follower (SFH-20-A)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171667, Return Line, 10 micron, Outside-In (MF0577096)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE20D10B, Return Line, 10 micron, Outside-In (MF0579361)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P574138, Return Line, 10 micron, Inside-Out (MF0062840)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03667, Return Line, 40 micron, Inside-Out (MF0063484)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0185R010BN4HC, Return Line, 10 micron, Outside-In (MF0432953)
- MAIN FILTER Hydraulic Filter, replaces WIX R17C10CB, Return Line, 10 micron, Outside-In (MF0062273)
- MILLENNIUM FILTER Hydraulic Filter, replaces SWIFT SF950RN1412UM, Return Line, 10 micron (ZX-SF950RN1412UM)
- Main Filter Hydraulic Return Line Filters