Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 40109D03BN, Suction, 3 micron, Inside-Out
Mfr # MF0065832
Zoro # G8409819
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 40109D03BN
- Filter Rating (Microns) 3
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065832
- Zoro # G8409819
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.29 |
Details
Filter Style | Suction |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 40109D03BN |
Filter Rating (Microns) | 3 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 3 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.452 |
Product Media | Glass |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Suction |
Description
Main Filter MF0179307 replaces OEM 40109D03BN by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (CEM3614T)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JE, EPDM Rubber (4J)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL, Includes: Gasket (45DT91)
- SUPCO MultiPlus Dual Brand V Belt, A61 (A61)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON SF140, Suction, 40 micron, Inside-Out (MF0065946)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928767, Suction, 25 micron (ZX-928767)
- Main Filter Hydraulic Filtration