Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 2066747, Pressure Line, 10 micron, Outside-In
Mfr # MF0060202
Zoro # G8501850
original price:
$56.69
10% off
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2066747
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0060202
- Zoro # G8501850
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.85 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2066747 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.34 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Glass |
Description
Main Filter MF0714124 replaces OEM 02066747 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.81in OD Top: 2.717in OD Bottom: 2.717in ID Top: 1.343inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Self-Storing Air Hose, 1/4 in Nominal, MNPT End Style, 10 ft L, 145 psi Working, Polyurethane, Domes (PU1410)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 6 in Stroke - 2.0 Rod (288512)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K810)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C05, Pressure Line, 5 micron, Outside-In (MF0059514)
- MAIN FILTER Hydraulic Filter, replaces ALAMO 2961001, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron, Outside-In (MF0061235)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932616Q, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566671, Pressure Line, 5 micron, Outside-In (MF0060200)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30724, Pressure Line, 25 micron, Outside-In (MF0509308)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- Main Filter Hydraulic Filtration