Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 2050D06BH, Pressure Line, 5 micron, Outside-In
Mfr # MF0060867
Zoro # G8487686
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2050D06BH
- Filter Rating (Microns) 5
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060867
- Zoro # G8487686
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.7 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2050D06BH |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 1 |
Collapse Pressure | 3045 |
Micron Rating | 5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.5 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0179174 replaces OEM 2050D06BH by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Height: 3.7in OD Top: 1.85in OD Bottom: 1.85in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPGB-321 TiN Coated C-6 Carbide Insert (6025-0321)
- RAPIDAIR Maxline Tubing Straightener, 18 in (M8097)
- DAYTON AC Gearmotor, 139 rpm, TEFC, 115/230V (4Z523)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZY03830-100-31)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D720G10AV, Pressure Line, 10 micron, Outside-In (MF0059620)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D010ON, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P567873, Pressure Line, 3 micron, Outside-In (MF0059694)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566650, Pressure Line, 3 micron, Outside-In (MF0060399)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260897, Pressure Line, 5 micron, Outside-In (MF0060332)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB10AN, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 370L222A, Pressure Line, 10 micron, Outside-In (MF0509307)
- Main Filter Hydraulic Filtration