Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1320D010BH3HC, Pressure Line, 10 micron, Outside-In
Mfr # MF0060083
Zoro # G8534069
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1320D010BH3HC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060083
- Zoro # G8534069
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 25.62 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1320D010BH3HC |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.56 |
OD Bottom | 3.56 |
ID Top | 1.9 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 4.998 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0367780 replaces OEM 1320D010BH3HC by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 25.62in OD Top: 3.563in OD Bottom: 3.563in ID Top: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Fitting Installation Tool, Straight (52NZ97)
- DAYTON DC Gearmotor, 90.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage (2H573)
- D&D Timing Belt, 5M, 25 x 670mm PL, T134 (670-5M-25)
- THOMSON Shaft, Carbon Steel, 16 mm, 500 mm (QS 16 MM 500)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6011B2V05, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932610Q, Pressure Line, 3 micron, Outside-In (MF0058388)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932647Q, Pressure Line, 5 micron, Outside-In (MF0058708)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9082, Pressure Line, 10 micron, Outside-In (MF0058810)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932655Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces FILTERSOFT H9208MABL, Pressure Line, 3 micron, Outside-In (MF0058432)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG185, Pressure Line, 10 micron (ZX-W01AG185)
- Main Filter Hydraulic Filtration