Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1300R100W, Return Line, 100 micron, Outside-In
Mfr # MF0063908
Zoro # G8469370
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1300R100W
- Filter Rating (Microns) 100
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063908
- Zoro # G8469370
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 19.02 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1300R100W |
Filter Rating (Microns) | 100 |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.9 |
OD Bottom | 4.9 |
ID Bottom | 3.8 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 100 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 7.3 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0179125 replaces OEM 1300R100W by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Viton Height: 19.01in OD Top: 4.902in OD Bottom: 4.902in ID_Bottom: 3.799inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.35 inch OD (2B60SDS)
- WALTER SURFACE TECHNOLOGIES Metal Cutting Lubricant, 500mL (53B004)
- COILHOSE PNEUMATICS HOSE BALL SWIVEL 1/4" ID X 1/4" MPT (AMAB0404BS)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 1.25In (2024-6-8S)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005927, Return Line, 10 micron, Outside-In (MF0487500)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RFC740266GBW, Return Line, 5 micron, Inside-Out (MF0063820)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23264MPG, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces WIX R18C10CB, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces METSO 60015591, Return Line, 25 micron, Outside-In (MF0430500)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron, Outside-In (MF0062306)
- MAIN FILTER Hydraulic Filter, replaces WESTERN FILTER E0410V1U25, Return Line, 25 micron, Outside-In (MF0062862)
- Main Filter Hydraulic Filtration