Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1275062, Pressure Line, 10 micron, Outside-In
Mfr # MF0436150
Zoro # G8530779
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1275062
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0436150
- Zoro # G8530779
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 15.62 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1275062 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2 |
Product Media | Glass |
Description
Main Filter MF0714569 replaces OEM 1275062 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 15.62in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- WEG Motor 1.5Hp 4P 143/5T Wcf2, Rs - Nema Pr (00158ET3E145T-S)
- AKG Forced-Air Bypass Oil Cooler, 45PSI (HR260-0140-BP45)
- DEUBLIN Union 5/8-18 Unf RH (1102-070-029)
- MAIN FILTER Hydraulic Filter, replaces AIRFIL AFKOVL26710, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces LIEBHERR 10115197, Pressure Line, 60 micron, Outside-In (MF0579384)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171715, Pressure Line, 25 micron, Outside-In (MF0058362)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D142G10AV, Pressure Line, 10 micron, Outside-In (MF0058810)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925779, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces WIX 51685, Pressure Line, 5 micron, Outside-In (MF0058708)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566200, Pressure Line, 3 micron, Outside-In (MF0058432)
- Main Filter Hydraulic Pressure Line Filters