Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1268082, Return Line, 10 micron, Outside-In
Mfr # MF0592277
Zoro # G100672609
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1268082
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592277
- Zoro # G100672609
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.343 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1268082 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.48 |
OD Bottom | 2.48 |
ID Top | 1.11 |
ID Bottom | 1.11 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Item | Hydraulic Filter |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0503700 replaces OEM 1268082 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.343in OD Top: 2.48in OD Bottom: 2.48in ID Top: 1.11in ID_Bottom: 1.11inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457430006, 60 micron, Outside-In, Wire Mesh (MF0066302)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160R020BN3HC, Return Line, 25 micron, Outside-In (MF0064002)
- BANJO 1" Barbed x 3/4" MNPT Adapter (HB075-100)
- MARTIN SPROCKET & GEAR Mst Bushing, S1 3 1/4 (S1 3 1/4)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160R010ON, Return Line, 10 micron, Outside-In (MF0064000)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010BN4HC, Return Line, 10 micron, Outside-In (MF0064287)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R140C25B, Return Line, 25 micron, Outside-In (MF0062315)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165108, Return Line, 3 micron, Inside-Out (MF0600503)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC04069, Return Line, 10 micron, Outside-In (MF0062273)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HB, Return Line, 6 micron (ZX-MF4003A06HB)
- Main Filter Hydraulic Filtration