Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1263051, Return Line, 3 micron, Outside-In
Mfr # MF0063936
Zoro # G8484980
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1263051
- Filter Rating (Microns) 3
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063936
- Zoro # G8484980
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 19.02 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1263051 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 5.65 |
OD Bottom | 5.65 |
ID Bottom | 3.8 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 3 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 7.3 |
Product Media | Glass |
Description
Main Filter MF0834951 replaces OEM 01263051 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 19.01in OD Top: 5.65in OD Bottom: 5.65in ID_Bottom: 3.799inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-32-125-PPS-A (DSNU-32-125-PPS-A)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D725)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K263BG)
- MAIN FILTER Hydraulic Filter, replaces PARKER 943706Q, Return Line, 25 micron, Outside-In (MF0062265)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP216, Return Line, 10 micron, Outside-In (MF0578655)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RPL8300166GV, Return Line, 5 micron, Outside-In (MF0357638)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R5100G40, Return Line, 40 micron, Outside-In (MF0579393)
- MAIN FILTER Hydraulic Filter, replaces WIX R26D10G, Return Line, 10 micron, Inside-Out (MF0063770)
- MAIN FILTER Hydraulic Filter, replaces WIX R08D10G, Return Line, 10 micron, Inside-Out (MF0063455)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG557, Return Line, 15 micron, Outside-In (MF0583872)
- Main Filter Hydraulic Return Line Filters