Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1263017, Return Line, 10 micron, Outside-In
Mfr # MF0064476
Zoro # G8451469
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1263017
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0064476
- Zoro # G8451469
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 13.11 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1263017 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Bottom | 2.7 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 3.696 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0503654 replaces OEM 1263017 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 13.11in OD Top: 4.488in OD Bottom: 4.488in ID_Bottom: 2.697inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 19 # of Teeth (60B19F-1F)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (0F)
- INTERSTATE PNEUMATICS Rubber Hose Whip w/o Chuck 12 Inch Long (TW100)
- CENTURY MOTORS 1/3HP 115V 1625RPM 3Spd Motor (RAL1034)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In (MF0577052)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80973110, Return Line, 10 micron, Outside-In (MF0063105)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF7501A06HB, Return Line, 5 micron, Outside-In (MF0425071)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171527, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0201RK010BN3HCV, Return Line, 10 micron, Outside-In (MF0592845)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG557, Return Line, 15 micron, Outside-In (MF0583872)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 10850LAP200006P, Return Line, 20 micron, Outside-In (MF0064544)
- Main Filter Hydraulic Return Line Filters