Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1262981, Return Line, 10 micron, Outside-In
Mfr # MF0064109
Zoro # G8402170
original price:
$51.59
5% off
new price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1262981
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064109
- Zoro # G8402170
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.99 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1262981 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.9 |
OD Bottom | 2.9 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 1.162 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0592642 replaces OEM 01262981 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.99in OD Top: 2.894in OD Bottom: 2.894in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 460V, 48 Frame (FEH1076SU)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP EX LONG 4.00" (2404-LL-06-06)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937777Q, Return Line, 10 micron, Inside-Out (MF0063615)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003A06HB, Return Line, 5 micron, Outside-In (MF0062308)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431602, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF2L510MB, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD13003, Return Line, 25 micron, Inside-Out (MF0063639)
- MAIN FILTER Hydraulic Filter, replaces WIX R27C10GB, Return Line, 10 micron, Outside-In (MF0062386)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932687Q, Return Line, 5 micron, Outside-In (MF0063130)
- Main Filter Hydraulic Filtration