Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1262933, Return Line, 10 micron, Outside-In
Mfr # MF0064416
Zoro # G8504976
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1262933
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064416
- Zoro # G8504976
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 4.05 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1262933 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.03 |
OD Bottom | 2.03 |
ID Bottom | 0.88 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 0.378 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0714426 replaces OEM 1262933 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.05in OD Top: 2.028in OD Bottom: 2.028in ID_Bottom: 0.874inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60SF60)
- GATES 813 mm Outside Length, 10 mm Top Width, 1 Ribs (3L320K)
- DIXON Barbed Hose Mender, 316 SS, 3" ID, Male (RDM36)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T250B, Return Line, 250 micron, Outside-In (MF0592821)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300181, Return Line, 25 micron, Outside-In (MF0430429)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937759Q, Return Line, 5 micron, Inside-Out (MF0063473)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR165G03V, Return Line, 3 micron, Outside-In (MF0064048)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 282391, Return Line, 25 micron, Outside-In (MF0063357)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R434G10V, Return Line, 10 micron, Outside-In (MF0062913)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- Main Filter Hydraulic Filtration