Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1262270, Pressure Line, 3 micron, Outside-In
Mfr # MF0060354
Zoro # G8405059
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1262270
- Filter Rating (Microns) 3
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060354
- Zoro # G8405059
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.96 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1262270 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.56 |
OD Bottom | 3.56 |
ID Top | 1.9 |
Collapse Pressure | 435 |
Micron Rating | 3 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.31 |
Product Media | Glass |
Description
Main Filter MF0714414 replaces OEM 1262270 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 9.96in OD Top: 3.563in OD Bottom: 3.563in ID Top: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRH150MS1, Return Line, 60 micron, Outside-In (MF0577135)
- TRITAN Radial Ball Bearing, PS, 50mm, 61810-2RS (61810 2RS PRX)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUD4 (TT2CUD41G)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110R074WHCB6, Return Line, 80 micron, Outside-In (MF0577404)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931413, Pressure Line, 25 micron, Outside-In (MF0058774)
- MAIN FILTER Hydraulic Filter, replaces TAKEUCHI 1551101001, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925580, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50584, Pressure Line, 5 micron, Outside-In (MF0059336)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE014A10B, Pressure Line, 10 micron, Outside-In (MF0060382)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 30P0EAM062F1, Pressure Line, 5 micron, Outside-In (MF0059616)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2206FKS6H, Pressure Line, 10 micron, Outside-In (MF0060059)
- Main Filter Hydraulic Pressure Line Filters