Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1262048, Pressure Line, 10 micron, Outside-In
Mfr # MF0060374
Zoro # G8434154
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1262048
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0060374
- Zoro # G8434154
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.64 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1262048 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.22 |
OD Bottom | 2.22 |
ID Top | 1 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.524 |
Product Media | Glass |
Description
Main Filter MF0366053 replaces OEM 1262048 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.64in OD Top: 2.217in OD Bottom: 2.217in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F2B-SC-104 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (124276)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6202 2NSE)
- DEWALT 1/2" x 50 ft Hybrid Air Hose (DXCM012-0207)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.00" OD (3V501)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253106, Pressure Line, 10 micron, Outside-In (MF0060481)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG080JH, Pressure Line, 25 micron, Outside-In (MF0061027)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23261MPG, Pressure Line, 5 micron, Outside-In (MF0509298)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 2034EAH101N1, Pressure Line, 10 micron, Outside-In (MF0061118)
- MAIN FILTER Hydraulic Filter, replaces WIX D45A25GAV, Pressure Line, 25 micron, Outside-In (MF0058522)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L133MB, Pressure Line, 3 micron, Outside-In (MF0058802)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE045E10B, Pressure Line, 10 micron, Outside-In (MF0060128)
- Main Filter Hydraulic Filtration