Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1253106, Pressure Line, 10 micron, Outside-In
Mfr # MF0060481
Zoro # G8393685
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1253106
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060481
- Zoro # G8393685
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1253106 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.56 |
OD Bottom | 3.56 |
ID Top | 1.89 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.455 |
Product Media | Glass |
Description
Main Filter MF0503620 replaces OEM 1253106 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 12.91in OD Top: 3.563in OD Bottom: 3.563in ID Top: 1.894inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HESSTON 700709625 Replacement Belt, B76 (B76)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JN, Neoprene (6JN)
- NATIONAL Small Bore Inch Seal, 472826 (472826)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (VCJ 1)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030G05B, Pressure Line, 5 micron, Outside-In (MF0060057)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006818, Pressure Line, 10 micron, Outside-In (MF0436034)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKS8H, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI5115SMX6, Pressure Line, 5 micron, Outside-In (MF0060983)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566650, Pressure Line, 3 micron, Outside-In (MF0060399)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0075D020ON, Pressure Line, 25 micron, Outside-In (MF0060491)
- MAIN FILTER Hydraulic Filter, replaces WIX 57887, Pressure Line, 10 micron, Outside-In (MF0058518)
- Main Filter Hydraulic Filtration