Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 1253082, Pressure Line, 10 micron, Outside-In
Mfr # MF0060227
Zoro # G8378230
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1253082
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060227
- Zoro # G8378230
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 13.97 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1253082 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.35 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 3.036 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0834866 replaces OEM 01253082 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 13.97in OD Top: 2.717in OD Bottom: 2.717in ID Top: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Corrugated Coupling 3X3 (P1070-33)
- BESTORQ 3L300 V Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs (3L300)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 13.20" OD (5V1322)
- DYNABRADE Drive Wheel (15118)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD330G03V4, Pressure Line, 3 micron, Outside-In (MF0576321)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006755, Pressure Line, 10 micron, Outside-In (MF0435994)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030G05B, Pressure Line, 5 micron, Outside-In (MF0060057)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0490066)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI DBH6019, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 370L122A, Pressure Line, 10 micron, Outside-In (MF0509302)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045V2H05, Pressure Line, 5 micron, Outside-In (MF0058438)
- Main Filter Hydraulic Filtration