Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 10308R03BN, Return Line, 3 micron, Outside-In
Mfr # MF0062929
Zoro # G700673136
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 10308R03BN
- Filter Rating (Microns) 3
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062929
- Zoro # G700673136
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.15 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 10308R03BN |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
Collapse Pressure | 145 |
Micron Rating | 3 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.4 |
Product Media | Glass |
Description
Main Filter MF0367310 replaces OEM 10308R03BN by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 8.14in OD Top: 5.984in OD Bottom: 5.984in ID Top: 3.284in ID_Bottom: 3.284inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D005ON, Pressure Line, 5 micron (ZX-0280D005ON)
- ZORO SELECT Hose Clamp, 1-3/8 to 1-9/16In, SAE 138, PK5 (300110138)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-1-BL (PUN-8X1,25-S-1-BL)
- FESTO Fine Filter LFMB-D-MINI-A (LFMB-D-MINI-A)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX4L2610MB, Return Line, 10 micron, Inside-Out (MF0063821)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010BN, Return Line, 10 micron, Outside-In (MF0064101)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW2CC10, Return Line, 10 micron, Inside-Out (MF0063378)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763268, Return Line, 10 micron, Outside-In (MF0062426)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 1225G25P, Return Line, 25 micron, Outside-In (MF0065254)
- MAIN FILTER Hydraulic Filter, replaces WIX R66D20L, Return Line, 20 micron, Outside-In (MF0064915)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE40910, Return Line, 10 micron (ZX-ZRE40910)
- Main Filter Hydraulic Filtration