Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0850R005BN4HC, Return Line, 5 micron, Outside-In
Mfr # MF0064536
Zoro # G8446517
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0850R005BN4HC
- Filter Rating (Microns) 5
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064536
- Zoro # G8446517
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.22 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0850R005BN4HC |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Bottom | 2.7 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 5 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.4 |
Product Media | Glass |
Description
Main Filter MF0593581 replaces OEM 0850R005BN4HC by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 16.22in OD Top: 4.488in OD Bottom: 4.488in ID_Bottom: 2.697inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series QT, Bore 38mm (QT38MM)
- DYNABRADE Front Ring (57055)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- BAILEY HYDRAULICS Eccentric Collar Bearing 4 Bolt Flange 1" Id, 3/8" Bolt Size (151520)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23234MPG, Return Line, 5 micron, Inside-Out (MF0063613)
- MAIN FILTER Hydraulic Filter, replaces PECO PP61420, Return Line, 25 micron, Outside-In (MF0062712)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC24170, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR850N20V, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces PARKER 943706Q, Return Line, 25 micron, Outside-In (MF0062265)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 318984, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300205, Return Line, 25 micron, Outside-In (MF0430500)
- Main Filter Hydraulic Filtration