Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0400DN010BH4HC, Pressure Line, 10 micron, Outside-In
Mfr # MF0436160
Zoro # G8434407
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0400DN010BH4HC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0436160
- Zoro # G8434407
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 15.66 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0400DN010BH4HC |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.58 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3 |
Product Media | Glass |
Description
Main Filter MF0593526 replaces OEM 0400DN010BH4HC by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 15.66in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.583inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- COXREELS Roller Guide, Multi-direction, 4-way (8742)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FD49-1002-08-06)
- TRITAN Cottered, Chain, Offset Link, Serie 50 (50-1C OSL)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9097, Pressure Line, 10 micron, Outside-In (MF0059564)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0820HN, Pressure Line, 25 micron, Outside-In (MF0058446)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PMH85151520G, Pressure Line, 25 micron, Outside-In (MF0061069)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D111G10AV, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04320, Pressure Line, 10 micron, Outside-In (MF0059846)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933583Q, Pressure Line, 10 micron, Outside-In (MF0059664)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER G1775, Pressure Line, 10 micron (ZX-G1775)
- Main Filter Hydraulic Pressure Line Filters