Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0330R010BN3HCKB, Return Line, 10 micron, Outside-In
Mfr # MF0504802
Zoro # G8519177
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0330R010BN3HCKB
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0504802
- Zoro # G8519177
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.64 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0330R010BN3HCKB |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.72 |
OD Bottom | 3.72 |
ID Bottom | 1.9 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.716 |
Product Media | Glass |
Description
Main Filter MF0505130 replaces OEM 0330R010BN3HCKB by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.63in OD Top: 3.721in OD Bottom: 3.721in ID_Bottom: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Precision Lubricant, 5 Wt Oz (2004)
- THERMAL TRANSFER Thermal Transfer Oil Coolers 1" NPT Port 14.88 L X 19.72 W X 1.5 Depth (258072)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 58 SD (3 B 58 SD)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFP50)
- MAIN FILTER Hydraulic Filter, replaces ASV 200204, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171532, Return Line, 25 micron, Outside-In (MF0062297)
- MAIN FILTER Hydraulic Filter, replaces WIX R33C25TV, Return Line, 25 micron, Outside-In (MF0577051)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300203, Return Line, 20 micron, Outside-In (MF0430462)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 301002, Return Line, 25 micron, Outside-In (MF0065284)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron, Outside-In (MF0436382)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RMH493425SSV, Return Line, 25 micron, Outside-In (MF0065020)
- Main Filter Hydraulic Filtration