Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0330R010BN3HC, Return Line, 10 micron, Outside-In
Mfr # MF0064287
Zoro # G8462020
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0330R010BN3HC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064287
- Zoro # G8462020
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.64 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0330R010BN3HC |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.72 |
OD Bottom | 3.72 |
ID Bottom | 1.9 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 1.716 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0318973 replaces OEM 0330R010BN3HC by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.63in OD Top: 3.721in OD Bottom: 3.721in ID_Bottom: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl W/Flex Drain (FRP-95-017)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938304Q, Return Line, 25 micron, Outside-In (MF0063942)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04059, Return Line, 3 micron, Outside-In (MF0064472)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9523MPG, Return Line, 25 micron, Outside-In (MF0585798)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU250A10N, Return Line, 10 micron, Outside-In (MF0577100)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263029, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171802, Return Line, 25 micron, Inside-Out (MF0063387)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300181, Return Line, 25 micron, Outside-In (MF0430429)
- Main Filter Hydraulic Filtration