Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0250RN010BNHC, Return Line, 10 micron, Outside-In
Mfr # MF0487500
Zoro # G8507800
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0250RN010BNHC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0487500
- Zoro # G8507800
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9.84 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0250RN010BNHC |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.07 |
ID Bottom | 2.07 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 2.145 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0366986 replaces OEM 0250RN010BNHC by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.84in OD Top: 3.937in OD Bottom: 3.937in ID Top: 2.067in ID_Bottom: 2.067inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- UNIVERSAL HYDRAULIC HOSE 1/2""X48"" (98398318)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16699 (12Z-P12)
- SPEEDAIRE Filter Element, Oil Remover, 0.01 (20Z910)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003M60NB, Return Line, 60 micron, Outside-In (MF0062313)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03667, Return Line, 40 micron, Inside-Out (MF0063484)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY13230, Return Line, 25 micron, Outside-In (MF0064361)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0195R001BN2HC, Return Line, 1 micron, Outside-In (MF0896558)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G10B, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306208, Return Line, 25 micron, Outside-In (MF0064333)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0064358, Return Line, 10 micron (ZX-MF0064358)
- Main Filter Hydraulic Filtration