Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0240R074W, Return Line, 80 micron, Outside-In
Mfr # MF0577503
Zoro # G8509849
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0240R074W
- Filter Rating (Microns) 80
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0577503
- Zoro # G8509849
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.99 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0240R074W |
Filter Rating (Microns) | 80 |
Flow Direction | Outside-In |
Beta Ratio 1 | 2/80 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 80 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.9 |
Product Media | Wire Mesh |
Description
Main Filter MF0178932 replaces OEM 0240R074W by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 80 Seal Type: Viton Height: 7.99in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI In-Line Flow Control Valve, 3 OD Max, 1/8" NPT (RFU 483-02)
- CAMPBELL HAUSFELD BLACK COMP 20G 135PSI HP 1STG 240V (VT6182)
- LUBRIMATIC Handled Oiler, 32oz, 10-32 Thread, Steel (50-347)
- RUSTLICK Cutting Oil, 1 gal, Bottle (69001)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4100V, Return Line, 5 micron, Inside-Out (MF0357607)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2238FKS10H, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP216, Return Line, 10 micron, Outside-In (MF0578655)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8948MPG, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces WIX R17C25CBP, Return Line, 25 micron, Outside-In (MF0062276)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R320G25P, Return Line, 25 micron, Outside-In (MF0062674)
- Main Filter Hydraulic Filtration