Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0240D010ON, Pressure Line, 10 micron, Outside-In
Mfr # MF0060202
Zoro # G3075872
original price:
$53.75
5% off
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0240D010ON
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0060202
- Zoro # G3075872
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.85 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0240D010ON |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.34 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 1.1 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0874743 replaces OEM 0240D010ON by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.81in OD Top: 2.717in OD Bottom: 2.717in ID Top: 1.343inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2800 Metric V-Belt, 2800mm Outside Length, 17mm Top Width, 1 Ribs (XPB2800)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VS7, Pressure Line, 10 micron (ZX-9VS7)
- GATES Hydraulic Coupling-Megacrimp, G25170-0810 (G25170-0810)
- TOMPKINS Hydraulic Fitting-Steel16FJ CAP (0304-C-16)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01954, Pressure Line, 25 micron, Outside-In (MF0059736)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0490066)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3618662M1, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces KALMAR 9216890007, Pressure Line, 25 micron, Outside-In (MF0059706)
- MAIN FILTER Hydraulic Filter, replaces WIX D77A120T, Pressure Line, 120 micron, Inside-Out (MF0059252)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932629Q, Pressure Line, 5 micron, Outside-In (MF0059658)
- MAIN FILTER Hydraulic Filter, replaces WIX D95A06GWAV, Pressure Line, 5 micron, Outside-In (MF0575937)
- Main Filter Hydraulic Filtration