Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0140D010BNHC, Pressure Line, 10 micron, Outside-In
Mfr # MF0060091
Zoro # G8387428
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0140D010BNHC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060091
- Zoro # G8387428
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.59 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0140D010BNHC |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.682 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0178822 replaces OEM 0140D010BNHC by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.59in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L (007090)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MPA430G1M90, Suction Strainer, 125 micron, Outside-In (MF0062248)
- BESTORQ Aftermarket Husqvarna LTH1538 (96043003801) (Deck 38") Riding Lawn Mower Replacement Belt, A94LG (A94LG)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- MAIN FILTER Hydraulic Filter, replaces DELAWARE MANITOU D29272PN, Pressure Line, 3 micron, Outside-In (MF0576118)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D020BH3HC, Pressure Line, 25 micron, Outside-In (MF0060069)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23272MPG, Pressure Line, 3 micron, Outside-In (MF0060215)
- MAIN FILTER Hydraulic Filter, replaces WIX D71B20EV, Pressure Line, 25 micron, Outside-In (MF0061265)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566205, Pressure Line, 3 micron, Outside-In (MF0058704)
- MAIN FILTER Hydraulic Filter, replaces WIX 557125, Pressure Line, 25 micron, Outside-In (MF0059646)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3689669M1, Pressure Line, 5 micron, Outside-In (MF0058514)
- Main Filter Hydraulic Filtration