Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0095D005ON, Pressure Line, 5 micron, Outside-In
Mfr # MF0576397
Zoro # G3124577
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0095D005ON
- Filter Rating (Microns) 5
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576397
- Zoro # G3124577
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.26 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0095D005ON |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.22 |
OD Bottom | 2.22 |
ID Top | 1 |
Collapse Pressure | 435 |
Micron Rating | 5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.836 |
Product Media | Glass |
Description
Main Filter MF0874820 replaces OEM 0095D005ON by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 8.26in OD Top: 2.217in OD Bottom: 2.217in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- KDAR Kdar 33203 Mini Hose Clamp - Size 10 0.56 -1.06 in. Stainless Steel - Pack of 10 (33203)
- DIXON Swivel Joint Style 20 FNPT, AL, 2" (220FXFAL00000)
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- MAIN FILTER Hydraulic Filter, replaces TRIBOGUARD 9601815UMV, Pressure Line, 10 micron, Outside-In (MF0058762)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LFH4204XL, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2206FKS6H, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 280062, Pressure Line, 10 micron, Outside-In (MF0575977)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC30056, Pressure Line, 25 micron, Outside-In (MF0509299)
- MAIN FILTER Hydraulic Filter, replaces GEHL 180324, Pressure Line, 25 micron, Outside-In (MF0058522)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0810LN, Pressure Line, 10 micron, Outside-In (MF0058440)
- Main Filter Hydraulic Filtration