Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0075R020ON, Return Line, 25 micron, Outside-In
Mfr # MF0577723
Zoro # G3048146
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0075R020ON
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0577723
- Zoro # G3048146
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.67 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0075R020ON |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 25 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.696 |
Product Media | Glass |
Description
Main Filter MF0875224 replaces OEM 0075R020ON by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 5.67in OD Top: 2.36in OD Bottom: 2.36in ID_Bottom: 1.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD Valve Plate Kit For Lh2 Series Compressor Pumps (LD-653021)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- SPEEDAIRE Centrifugal Switch Set (PN22N031G)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb., Can (45016)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R732G03, Return Line, 3 micron, Inside-Out (MF0063611)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173172, Return Line, 5 micron, Outside-In (MF0064357)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR165G03V, Return Line, 3 micron, Outside-In (MF0064048)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268082, Return Line, 10 micron, Outside-In (MF0592277)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC1055F025BS, Return Line, 25 micron, Outside-In (MF0064911)
- MAIN FILTER Hydraulic Filter, replaces WIX R08D10G, Return Line, 10 micron, Inside-Out (MF0063455)
- MAIN FILTER Hydraulic Filter, replaces WIX R72E10GV, Return Line, 10 micron, Outside-In (MF0064287)
- Main Filter Hydraulic Filtration