Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0075R010BN3HC, Return Line, 10 micron, Outside-In
Mfr # MF0577722
Zoro # G8519064
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0075R010BN3HC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0577722
- Zoro # G8519064
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.67 |
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0075R010BN3HC |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.696 |
Product Media | Glass |
Description
Main Filter MF0178745 replaces OEM 0075R010BN3HC by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.67in OD Top: 2.36in OD Bottom: 2.36in ID_Bottom: 1.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Extended Male Elbow, 6mm, Thread x Tube (KQ2W06-01AS)
- PERFORMANCE TOOL Grease Fitting Cleaning Tool (W54209)
- LEESON 0.13 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135069.00)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX300)
- MAIN FILTER Hydraulic Filter, replaces WIX R62C25GV, Return Line, 25 micron, Outside-In (MF0357642)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090G05B, Return Line, 5 micron, Outside-In (MF0064285)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTBE1B10Q, Return Line, 10 micron, Outside-In (MF0063219)
- MAIN FILTER Hydraulic Filter, replaces WIX R33C25TV, Return Line, 25 micron, Outside-In (MF0577051)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938304Q, Return Line, 25 micron, Outside-In (MF0063942)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171802, Return Line, 25 micron, Inside-Out (MF0063387)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262981, Return Line, 10 micron, Outside-In (MF0064109)
- Main Filter Hydraulic Filtration